Shop TAMPER-PRUF SCREWS
See all product information
Create Account
Thread Forming Screw, #10 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK
- Mfr # 461850
- Zoro # G2558981
product price:Â
$
10.89
/pk of 50, $0.22/ea
Key Features
Pan Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Drive Size
T25
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.6.3, SAE J933
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461850
- Zoro #
- G2558981
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Torx
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ANSI/ASME B18.6.3, SAE J933
- Materials for Use With
- Multi-Material
- Item
- Thread Forming Screw
- Application
- Plastics and Sheet Metal
- Drive Type
- Torx
- Meets/Exceeds
- ANSI/ASME B18.6.3 and SAE J933
- Dimensional Standards
- ASME B18.6.3, SAE J933
- Pack Size
- Small
- Type
- Sheet Metal Screw
- Material Quality Standards
- SAE J933
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #10
- Fastener Length
- 1 in
- Drive Size
- T25
- Head Height
- 0.133 in
- Head Dia.
- 0.373 in
- Size
- #10-14
- Head Width
- 0.373 in
- Thread Size
- #10-14
- Maximum Head Width
- 3/8 in
- Maximum Head Height
- 9/64 in
Description
Thread Forming Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #10, Fastener Length 1 in, Head Width 0.373 in, Head Height 0.133 in, Drive Size T25, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Torx Plus(R), Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.