Thread Forming Screw, #6 x 1/4 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK

  • Mfr # 451000

  • Zoro # G3313721


product price:  $10.49
/pk 50, $0.21/ea

Key Features

Pan Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Drive Size
T15
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3, SAE J933
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451000
Zoro #
G3313721
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#6
Fastener Length
1/4 in
Drive Size
T15
Size
#6-19
Head Height
0.097 in
Head Dia.
0.270 in
Head Width
0.27 in
Thread Size
#6-19
Maximum Head Height
3/32 in
Maximum Head Width
17/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3, SAE J933
Materials for Use With
Multi-Material
Item
Thread Forming Screw
Drive Type
Torx
Meets/Exceeds
ANSI/ASME B18.6.3 and SAE J933
Application
Plastics and Sheet Metal
Dimensional Standards
ASME B18.6.3, SAE J933
Type
Sheet Metal Screw
Pack Size
Small
Material Quality Standards
SAE J933
Material Grade/Class
18-8

Description

Thread Forming Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1/4 in, Head Width 0.27 in, Head Height 0.097 in, Drive Size T15, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Torx Plus(R), Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products