Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tanaka Hedge Trimmer, 22" L 24cc 2 Cycle 1.3 HTD2522PFB

Hedge Trimmer, 22" L 24cc 2 Cycle 1.3 (Discontinued)

  • Mfr # HTD2522PFB
  • Zoro # G0260897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTD2522PFB
Zoro #
G0260897
UPC #
813489010084
Country of Origin
Japan

Dimensions

Bar Length
22"
Max. Cutting Dia.
3/4"

Details

Blade Type
Double-Sided
Engine
2 Cycle
HP
1.3
Fuel Tank Capacity
11.2 oz
Item
Hedge Trimmer
Engine Displacement
24cc

Description

Hedge Trimmer, Blade Type Double-Sided, Bar Length 22 In., Max. Cutting Dia. 3/4 In., Engine Displacement 24cc, 1.3 HP, 2 Cycle Engine, Fuel Tank Capacity 11.2 oz

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.