Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tanaka String Trimmer, 23CC, 16 In. Cut Width TBC-240PFCS

String Trimmer, 23CC, 16 In. Cut Width (Discontinued)

  • Mfr # TBC-240PFCS
  • Zoro # G0646764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBC-240PFCS
Zoro #
G0646764
UPC #
-
Country of Origin
China

Dimensions

Cutting Width
16"
Line Diameter
0.095"
Shaft Length
52"

Details

Item
String Trimmer
Fuel Type
Gas
Engine
2 Cycle
Engine Displacement
23cc
Fuel Tank Capacity
17.5 oz
Quick Snap Spool Replacement
Yes
Line Advance
Semi Automatic
Shaft Type
Curved
Anti Vibration Handle
Yes
HP
1.2

Description

String Trimmer, Engine Displacement 23cc, Fuel Tank Capacity 17.5 oz

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.