Leather Brothers 5806RT-PK 0.625 in. x 6 ft. Nylon Pink Camo Lead

  • Mfr # 5806RT-PK
  • Zoro # G403785303
product price: 
$
45.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5806RT-PK
Zoro #
G403785303
UPC #
24764775523
Country of Origin
China

Description

These leads are heavy-duty single-ply nylon, made with the best hardware available and stitched with premium nylon thread. All feature an 8" handle and nickel bolt snap.

To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.

Features
  • 0.625 in. x 6' Nylon Pink Camo Lead
  • Quality selection for everyday pet needs
  • Assured hygiene and care for pets
Specifications
  • Dimension: 0.5 x 0.63 x 38 in.
  • Cube: 11.97
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews