Leather Brothers 582BK Nylon Chain Lead 0.625 in. x 4 ft. Lightweight

  • Mfr # 582BK

  • Zoro # G803785330


product price:  $42.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
582BK
Zoro #
G803785330
UPC #
24764913109
Country of Origin
China

Description

To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.

Features
  • Nylon Chain Lead 0.625 in. x 4 ft. Lightweight
  • Quality selection for everyday pet needs
  • Assured hygiene and care for pets
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.