1.500X2.500X48.000 BLACK SYNTHETIC WOOD POLYLUMBER

  • Mfr # SLUMBERBK1.500X2.500X48.000REPRO

  • Zoro # G222736012


product price:  $26.45
/ea
Sold in multiples of 3 for $79.35

Key Features

Thickness
1.5 in
Material
HDPE
Length
48 in
Color
Black
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLUMBERBK1.500X2.500X48.000REPRO
Zoro #
G222736012
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.5 in
Length
48 in
Width
2.5 in

Details

Material
HDPE
Color
Black
Item
Poly Lumber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.