1.500X2.500X48.000 GRAY SYINTHETIC WOOD POLYLUMBER
Mfr # SLUMBERGY1.500X2.500X72.000REPRO
Zoro # G022736021
product price:Â $45.69
/ea
Sold in multiples of 2 for $91.38
Key Features
Material
HDPE
Length
72 in
Width
2.5 in
Thickness
1.5 in
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SLUMBERGY1.500X2.500X72.000REPRO
Zoro #
G022736021
UPC #
-
Country of Origin
United States
Dimensions
Length
72 in
Width
2.5 in
Thickness
1.5 in
Details
Material
HDPE
Item
Poly Lumber
Color
Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.