1.500X3.500X48.000 BRIGHT WHITE SYNTHETIC WOOD POLYLUMBER

  • Mfr # SLUMBERBW1.500X3.500X48.000REPRO

  • Zoro # G822736009


product price:  $40.89
/ea
Sold in multiples of 3 for $122.67

Key Features

Length
48 in
Material
HDPE
Color
White
Thickness
1.5 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLUMBERBW1.500X3.500X48.000REPRO
Zoro #
G822736009
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Thickness
1.5 in
Width
3.5 in

Details

Material
HDPE
Color
White
Item
Poly Lumber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.