Shop TANGENT
See all product information
1.500X5.500X48.000 BLACK SYNTHETIC WOOD POLYLUMBER
Mfr # SLUMBERBK1.500X5.500X48.000REPRO
Zoro # G422736003
product price:Â $42.15
/ea
Sold in multiples of 3 for $126.45
Key Features
Material
HDPE
Thickness
1.5 in
Width
5.5 in
Length
48 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SLUMBERBK1.500X5.500X48.000REPRO
Zoro #
G422736003
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1.5 in
Width
5.5 in
Length
48 in
Details
Material
HDPE
Item
Poly Lumber
Color
Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.