Shop TANGENT
See all product information
.750X1.750X48.000,250 CORNER RADIUS BRIGHT WHITE SYNTHETIC WOOD POLYLUMBER
Mfr # SLUMBERBW.750X1.750X48R250
Zoro # G322736059
product price:Â $11.45
/ea
Sold in multiples of 3 for $34.35
Key Features
Width
1.75 in
Thickness
0.75 in
Length
48in
Material
HDPE
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SLUMBERBW.750X1.750X48R250
Zoro #
G322736059
UPC #
-
Country of Origin
United States
Dimensions
Width
1.75 in
Thickness
0.75 in
Length
48in
Details
Material
HDPE
Item
Poly Lumber
Color
White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.