Shop TANGENT

.750X1.750X72.000,250 CORNER RADIUS BRAZILIAN WALNUT SYNTHETIC WOOD POLYLUMBER

  • Mfr # SLUMBERWGBW.750X1.750X72R250

  • Zoro # G622736049


product price:  $19.49
/ea
Sold in multiples of 2 for $38.98

Key Features

Thickness
0.75 in
Color
Brazilian Walnut
Length
72 in
Material
HDPE
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLUMBERWGBW.750X1.750X72R250
Zoro #
G622736049
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 in
Length
72 in
Width
1.75 in

Details

Color
Brazilian Walnut
Material
HDPE
Item
Poly Lumber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.