.750X3.500X72.000 BRIGHT WHITE SYNTHETIC WOOD POLYLUMBER

  • Mfr # SLUMBERBW.750X3.500X72REPRO

  • Zoro # G422736010


product price:  $34.45
/ea
Sold in multiples of 2 for $68.90

Key Features

Length
72 in
Width
3.5 in
Material
HDPE
Thickness
0.75 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLUMBERBW.750X3.500X72REPRO
Zoro #
G422736010
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
3.5 in
Thickness
0.75 in

Details

Material
HDPE
Item
Poly Lumber
Color
White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.