Shop TANGENT
See all product information
Create Account
.750X3.500X72.000 GRAY SYNTHETIC WOOD POLYLUMBER
- Mfr # SLUMBERGY.750X3.500X72REPRO
- Zoro # G222736067
product price:Â
$
32.69
/ea
Sold in multiples of 2 for
$65.38
Key Features
Length
72 in
Material
HDPE
Width
3.5 in
Color
Gray
Thickness
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLUMBERGY.750X3.500X72REPRO
- Zoro #
- G222736067
- UPC #
- -
- Country of Origin
- United States
- Material
- HDPE
- Color
- Gray
- Item
- Poly Lumber
Dimensions
- Length
- 72 in
- Width
- 3.5 in
- Thickness
- 0.75 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.