.750X5.500X48.000 BRIGHT WHITE SYNTHETIC WOOD POLYLUMBER

  • Mfr # SLUMBERBW.750X5.500X48REPRO

  • Zoro # G022736052


product price:  $33.75
/ea
Sold in multiples of 3 for $101.25

Key Features

Color
White
Thickness
0.75 in
Width
5.5 in
Length
48 in
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLUMBERBW.750X5.500X48REPRO
Zoro #
G022736052
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 in
Width
5.5 in
Length
48 in

Details

Color
White
Item
Poly Lumber
Material
HDPE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.