12"x6" Table Top Brush, 0.006" Filament Diameter
Mfr # T12005
Zoro # G2796363
product price: $92.69
/ea
Free Shipping & Returns
Key Features
Backing Material - Brush
Plastic
Bristle Color
Black
Bristle Material
Nylon
Trim Length
1/2"
Application
Material Handling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T12005
Zoro #
G2796363
UPC #
-
Country of Origin
United States
Dimensions
Trim Length
1/2"
Overall Length
12 in
Bristle Trim Height
1/2 in
Brush Length
12"
Overall Width
6 in
Overall Height
12"
Bristle Diameter
0.006
Details
Item
Table Top Brush
Backing Material - Brush
Plastic
Bristle Color
Black
Bristle Material
Nylon
Application
Material Handling
Max. Operating Temp.
212 Degrees F
Min. Operating Temp.
-4 Degrees F
Features
6" Brush Width; HDPE Block Type; 0.006" Filament Diameter
Description
Table Top Brush, Bristle Material Nylon, Bristle Diameter 0.006, Bristle Color Black, Bristle Trim Height 1/2 in, Overall Length 12 in, Overall Width 6 in, Backing Material - Brush Plastic, Max. Operating Temp. 212 Degrees F, Min. Operating Temp. -4 Degrees F, Application Material Handling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.