Zoro Homepage

12"x6" Table Top Brush, 0.012" Filament Diameter

  • Mfr # T12105

  • Zoro # G2796418


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Backing Material - Brush
Plastic
Bristle Color
Black
Bristle Material
Nylon
Brush Length
12"
Features
6" Brush Width; HDPE Block Type; 0.012" Filament Diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T12105
Zoro #
G2796418
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
12"
Overall Length
12 in
Overall Height
12"
Trim Length
7/8"
Bristle Trim Height
7/8 in
Overall Width
6 in
Bristle Diameter
0.012

Details

Item
Table Top Brush
Backing Material - Brush
Plastic
Bristle Color
Black
Bristle Material
Nylon
Features
6" Brush Width; HDPE Block Type; 0.012" Filament Diameter
Application
Material Handling
Max. Operating Temp.
212 Degrees F
Min. Operating Temp.
-4 Degrees F

Description

Table Top Brush, Bristle Material Nylon, Bristle Diameter 0.012, Bristle Color Black, Bristle Trim Height 7/8 in, Overall Length 12 in, Overall Width 6 in, Backing Material - Brush Plastic, Max. Operating Temp. 212 Degrees F, Min. Operating Temp. -4 Degrees F, Application Material Handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.