Adj. Conveyor Brush, Food/Pharma, 3-1/2"
Mfr # CB3510FG
Zoro # G2798159
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Bristle Color
Natural
Bristle Material
Polyester
Bristle Trim Height
1 1/4 in
Brush Mount Type
Mounting Kit (Sold Separately)
Adjustable Conveyor Brush
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB3510FG
Zoro #
G2798159
UPC #
-
Country of Origin
United States
Dimensions
Bristle Trim Height
1 1/4 in
For Shaft Size
3/4 in
Bristle Diameter
0.012 in
Brush Dia.
3 1/2 in
Overall Length
30 in
For Maximum Conveyor Width
29 in
For Minimum Conveyor Width
11 in
Brush Face Length
30 in
Details
Item
Cylinder Brush
Bristle Color
Natural
Bristle Material
Polyester
Brush Mount Type
Mounting Kit (Sold Separately)
Adjustable Conveyor Brush
Yes
Max. Operating Temp.
212 Degrees F
Bristle Type
Crimped Wire
Duty Rating
Light-Duty
Description
Cylinder Brush, Light-Duty, Mounting Kit (Sold Separately), Adjustable Conveyor Brush Yes, 3 1/2 in Brush Dia., Polyester Bristle Material, For Shaft Size 3/4 in, 30 in Overall Length, 30 in Brush Face Length, Crimped Wire Bristle Type, 0.012 in Bristle Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.