Zoro Homepage

Adj. Conveyor Brush, Food/Pharma, 4"

  • Mfr # CB4030FG

  • Zoro # G2798183


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Bristle Color
Natural
Bristle Material
Polyester
Adjustable Conveyor Brush
Yes
For Minimum Conveyor Width
11 in
Bristle Trim Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB4030FG
Zoro #
G2798183
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Conveyor Width
11 in
Bristle Trim Height
1 1/2 in
Overall Length
30 in
For Shaft Size
3/4 in
Brush Face Length
30 in
Bristle Diameter
0.03 in
Brush Dia.
4 in
For Maximum Conveyor Width
29 in

Details

Item
Cylinder Brush
Bristle Color
Natural
Bristle Material
Polyester
Adjustable Conveyor Brush
Yes
Duty Rating
Light-Duty
Max. Operating Temp.
212 Degrees F
Bristle Type
Crimped Wire
Brush Mount Type
Mounting Kit (Sold Separately)

Description

Cylinder Brush, Light-Duty, Mounting Kit (Sold Separately), Adjustable Conveyor Brush Yes, 4 in Brush Dia., Polyester Bristle Material, For Shaft Size 3/4 in, 30 in Overall Length, 30 in Brush Face Length, Crimped Wire Bristle Type, 0.03 in Bristle Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.