Zoro Homepage

Adj. Conveyor Brush, Food/Pharma, 4"

  • Mfr # CB6010FG

  • Zoro # G2798271


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Bristle Color
Natural
Bristle Material
Polyester
For Maximum Conveyor Width
29 in
Bristle Diameter
0.012 in
Adjustable Conveyor Brush
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6010FG
Zoro #
G2798271
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Conveyor Width
29 in
Bristle Diameter
0.012 in
Brush Face Length
30 in
For Shaft Size
3/4 in
Bristle Trim Height
2 1/2 in
Brush Dia.
6 in
Overall Length
30 in
For Minimum Conveyor Width
11 in

Details

Item
Cylinder Brush
Bristle Color
Natural
Bristle Material
Polyester
Adjustable Conveyor Brush
Yes
Bristle Type
Crimped Wire
Max. Operating Temp.
212 Degrees F
Brush Mount Type
Mounting Kit (Sold Separately)
Duty Rating
Light-Duty

Description

Cylinder Brush, Light-Duty, Mounting Kit (Sold Separately), Adjustable Conveyor Brush Yes, 6 in Brush Dia., Polyester Bristle Material, For Shaft Size 3/4 in, 30 in Overall Length, 30 in Brush Face Length, Crimped Wire Bristle Type, 0.012 in Bristle Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.