Zoro Homepage

1/2" Chip White China Bristle, Paint Brush, Wood Handle

  • Mfr # 00230

  • Zoro # G5026049


product price: $0.31
/ea
Sold in multiples of 36 for $11.16

Key Features

Brush Style
Chip
Basic Bristle Material
Natural
Bristle Material
White China
Basic Handle Material
Wood
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00230
Zoro #
G5026049
UPC #
-
Country of Origin
Multiple

Dimensions

Brush Size
1/2"

Details

Item
Paint Brush
Brush Style
Chip
Basic Bristle Material
Natural
Bristle Material
White China
Basic Handle Material
Wood
Handle Material
Wood

Description

Brush,White Bristle,Chip,1/2 In.,Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.