1/2" Fitch Black China Bristle, Paint Brush
Mfr # 00272
Zoro # G5025489
product price: $5.79
/eaSold in multiples of 12 for $69.48
Key Features
Brush Style
Fitch
Basic Bristle Material
Natural
Bristle Material
Black China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00272
Zoro #
G5025489
UPC #
-
Country of Origin
Multiple
Dimensions
Brush Size
1/2"
Details
Item
Paint Brush
Brush Style
Fitch
Basic Bristle Material
Natural
Bristle Material
Black China
Description
Brush,Black Bristle Fitch,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.