Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14-5/8" SPID Brush, Brass Coated Steel, Shanke Handle

  • Mfr # 71450

  • Zoro # G5026091


product price: $6.59
/ea
Sold in multiples of 24 for $158.16

Key Features

Handle Color
Blue
Bristle Material
Brass Coated Steel
Brush Handle Style
Long Handle
Bristle Length
1 in
Trim Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71450
Zoro #
G5026091
UPC #
-
Country of Origin
Italy

Dimensions

Bristle Length
1 in
Trim Length
1"

Details

Handle Color
Blue
Bristle Material
Brass Coated Steel
Brush Handle Style
Long Handle
Item
Brush,SPID,Brass,Long Handle
Features
14-5/8 in Overall Length; Shank Handle Type

Description

Brush,SPID,Brass,Long Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.