3" Suede and Nail Brush, Wood Black, Brass Trim
Mfr # 00520
Zoro # G5024877
product price: $4.49
/eaSold in multiples of 12 for $53.88
Key Features
Brush Length
3 in
Bristle Material
Brass
Bristle Length
9/16 in
Trim Length
9/16"
Features
Smooth Hardwood Block with Hand Groove
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00520
Zoro #
G5024877
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
3 in
Bristle Length
9/16 in
Trim Length
9/16"
Details
Bristle Material
Brass
Item
Brush,Suede and Nail,Wood Handle,Brass
Features
Smooth Hardwood Block with Hand Groove
Description
Brush,Suede and Nail,Wood Handle,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.