Tanis Brush
5-3/4" L Brush, Scratch, Plastic Handle, Brass, , Plastic
- Zoro #: G5026143
- Mfr #: 00031
Hover or click to zoom Tap to zoom
Key Features
- Brush Length: 1-1/2 in
- Handle Length: 5-3/4 in
- Handle Material: Plastic
- Bristle Length: 1/2 in
- Features: 7-1/4 in x 7/16 in Block Size
- Package Quantity: 1
$1.59
Must order in multiples of 36
Subtotal: $57.24
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TANIS BRUSH 5-3/4" L Brush, Scratch, Plastic Handle, Nylon, , Plastic 00033
- TANIS BRUSH 5-3/4" L Brush, Scratch, Plastic Handle SS, , Plastic 00030
- TANIS BRUSH 5-3/4" L Brush, Scratch, Plastic HandleHorseHair, , Plastic 00034
- TANIS BRUSH 6-1/4" L Brush, Scratch, Wood Handle, Horse Hair, 3x7, , Hardwood 00029
- TANIS BRUSH 5-3/4" L Brush, Aluminum Stove and Appliance, , Hardwood 00463
- TANIS BRUSH Brush, Pony Hair, Detail, 1/8", PK36 00021
- TANIS BRUSH 5-3/4" L Brush, Scratch, Plastic Handle, Bronze, , Plastic 00032
- TANIS BRUSH 3-7/8" L Brush, Scratch, Wood Handle, Horse Hair, 2x6, , Hardwood 00036
- TANIS BRUSH 5-7/8" L Brush, Large, Plastic Handle, SS, , Plastic 00513
- LIBMAN 1.25 in. W Rubber Handle Dryer Vent Brush 93
- UNGER PROFESSIONAL Wash Brush Deluxe 9In 960010
- Tanis Brush Brushes