Shop TANIS BRUSH
See all product information
Create Account
Brush, Upright Scratch, Wood Handle, Steel, 3-7/8 in L Handle, 7/8 in L Brush, Hardwood
- Mfr # 00039
- Zoro # G5024682
product price:Â
$
2.99
/ea
Sold in multiples of 72 for
$215.28
Key Features
Brush Length
7/8 in
Handle Length
3-7/8 in
Bristle Material
Steel
Handle Material
Hardwood
Bristle Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00039
- Zoro #
- G5024682
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Brush Length
- 7/8 in
- Handle Length
- 3-7/8 in
- Bristle Length
- 1/2 in
- Trim Length
- 1/2"
Details
- Item
- Brush,Upright Scratch,Wood Handle,Steel
- Bristle Material
- Steel
- Handle Material
- Hardwood
- Features
- 4-3/4 in x 1 in Block Size
Description
Brush,Upright Scratch,Wood Handle,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.