Zoro Homepage

5/8" Flat Lacquering Camel Hair Bristle, Paint Brush

  • Mfr # 00394

  • Zoro # G5025017


product price: $2.99
/ea
Sold in multiples of 12 for $35.88

Key Features

Brush Style
Flat Lacquering
Basic Bristle Material
Natural
Bristle Material
Camel Hair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00394
Zoro #
G5025017
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Brush Size
5/8"

Details

Item
Paint Brush
Brush Style
Flat Lacquering
Basic Bristle Material
Natural
Bristle Material
Camel Hair

Description

Brush,Camel Hair,Flat Lacquering,5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.