Zoro Homepage

Brush, Abrasive, Nyl, 8", .028" dia., 120G, CX, Mounting Type: Arbor Hole

  • Mfr # 30170

  • Zoro # G5022853


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Arbor Hole
Max. RPM
3600
Arbor Hole Size
2"
Abrasive Material
Ceramix
Brush Dia.
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30170
Zoro #
G5022853
UPC #
-
Country of Origin
Multiple

Dimensions

Arbor Hole Size
2"
Brush Dia.
8"

Details

Mounting Type
Arbor Hole
Max. RPM
3600
Abrasive Material
Ceramix
Grit
120
Item
Brush,Abrasive,Nyl,8",.028" dia.,120G,CX

Description

Brush,Abrasive,Nyl,8 In.,.028 In. dia.,120G,CX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.