Brush, Brass Small, Plastic Handle, 4-3/4 in L Handle, 2-1/2 in L Brush, Plastic
Mfr # 00504
Zoro # G5024743
product price: $7.39
/eaSold in multiples of 12 for $88.68
Key Features
Brush Length
2-1/2 in
Handle Length
4-3/4 in
Bristle Material
Brass
Handle Material
Plastic
Bristle Length
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00504
Zoro #
G5024743
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
2-1/2 in
Handle Length
4-3/4 in
Bristle Length
5/8 in
Trim Length
5/8"
Details
Bristle Material
Brass
Handle Material
Plastic
Item
Brush,Brass Small,Plastic Handle
Features
7-1/4 in x 1-5/8 in Block Size
Description
Brush,Brass Small,Plastic Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.