Brush, Large, Plastic Handle, .016 Nylon, 5-7/8 in L Handle, 3 in L Brush, Natural, Plastic
Mfr # 00512
Zoro # G5024280
product price: $6.79
/eaSold in multiples of 12 for $81.48
Key Features
Bristle Color
Natural
Brush Length
3 in
Handle Length
5-7/8 in
Bristle Material
Nylon
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00512
Zoro #
G5024280
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Brush Length
3 in
Handle Length
5-7/8 in
Bristle Length
5/8 in
Trim Length
5/8"
Details
Bristle Color
Natural
Bristle Material
Nylon
Handle Material
Plastic
Item
Brush,Large,Plastic Handle,.016 Nylon
Features
8-7/8 in x 2-5/8 in Block Size
Description
Brush,Large,Plastic Handle,.016 Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.