Zoro Homepage

#1 Marking Artist Soft, Red Sable Bristle, Paint Brush

  • Mfr # 00331

  • Zoro # G5024807


product price: $2.15
/ea
Sold in multiples of 12 for $25.80

Key Features

Brush Style
Marking Artist
Basic Bristle Material
Natural
Bristle Material
Red Sable
Basic Handle Material
Wood
Bristle Stiffness
Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00331
Zoro #
G5024807
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Brush Size
#1
Brush Length
5/16 in
Bristle Length
5/16 in
Overall Length
7 1/2 in
Brush Number Size
#1
Bristle Width
1/16 in
Bristle Thickness
1/16 in

Details

Item
Paint Brush
Brush Style
Marking Artist
Basic Bristle Material
Natural
Bristle Material
Red Sable
Basic Handle Material
Wood
Bristle Stiffness
Soft
Application
Aerospace, Automotive, Defense and Metal Shop Industries
Bristle Color
Red
Handle Color
Walnut
Ferrule Material
Aluminum
For Paint or Coating Type
Paints, Watercolors
For Paint Base Type
Acrylic, Oil, Water
Filament Material
Red Sable
Handle Type
Artist
Filament Type
Natural

Description

Paint Brush, Brush Style Artist, Filament Type Natural, Filament Material Red Sable, Brush Size #1, Bristle Thickness 1/16 in, Bristle Length 5/16 in, Bristle Stiffness Soft, Handle Type Artist, Basic Handle Material Wood, For Paint or Coating Type Paints, Watercolors, For Paint Base Type Acrylic, Oil, Water, Application Aerospace, Automotive, Defense and Metal Shop Industries, Bristle Color Red, Bristle Width 1/16 in, Brush Length 5/16 in, Brush Number Size #1, Ferrule Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.