Brush, Upright Scratch, Wood Handle, Brass, 3-7/8 in L Handle, 7/8 in L Brush, Hardwood

  • Mfr # 00037

  • Zoro # G5024752


product price:  $2.89
/ea
Sold in multiples of 72 for $208.08

Key Features

Brush Length
7/8 in
Handle Length
3-7/8 in
Bristle Material
Brass
Handle Material
Hardwood
Bristle Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00037
Zoro #
G5024752
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Brush Length
7/8 in
Handle Length
3-7/8 in
Bristle Length
1/2 in
Trim Length
1/2"

Details

Bristle Material
Brass
Handle Material
Hardwood
Item
Brush,Upright Scratch,Wood Handle,Brass
Features
4-3/4 in x 1 in Block Size

Description

Brush,Upright Scratch,Wood Handle,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.