Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush, Utility 2-Way, Polyester and Brass, 2-1/4 in L Brush, Natural/Yellow, Plastic

  • Mfr # 00525

  • Zoro # G5026170


product price: $15.89
/ea
Sold in multiples of 12 for $190.68

Key Features

Brush Type
Scratch Brush
Bristle Color
Natural/Yellow
Brush Length
2-1/4 in
Bristle Material
Polyester/Brass on Tip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00525
Zoro #
G5026170
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Brush Length
2-1/4 in
Bristle Length
5/8 in
Trim Length
5/8"

Details

Brush Type
Scratch Brush
Bristle Color
Natural/Yellow
Bristle Material
Polyester/Brass on Tip
Handle Material
Plastic
Item
Brush,Utility 2-Way,Polyester and Brass
Features
Tapered Block Size

Description

Brush,Utility 2-Way,Polyester and Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.