Conveyor Guide, Nylon, 10 ft L
- Mfr # CGRB152120
- Zoro # G2008087
product price:Â
$
135.99
/ea
Key Features
Overall Length
10 ft
Overall Height
1 in
Fill Type
.012" Natural Nylon
Brush Length (In.)
120
For Frame Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGRB152120
- Zoro #
- G2008087
- UPC #
- -
- Country of Origin
- United States
- Item
- Conveyor Guide
- Fill Type
- .012" Natural Nylon
- For Frame Shape
- Straight
- Bristle Color
- Natural
- Backing
- Plastic
- Guide Material
- Nylon
- For Conveyor Duty Rating
- Light- to Medium-Duty
- Overall Trim (In.)
- 1
- Base Split
- Split
- Contact Type
- Sliding
Dimensions
- Overall Length
- 10 ft
- Overall Height
- 1 in
- Brush Length (In.)
- 120
- Overall Length (In.)
- 120
- Overall Width
- 3/4 in
- Bottom Width
- 3/4 in
- Guide Rail Channel Height
- 5/8 in
- Top Width
- 3/4 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Conveyor Guide, Nylon Guide Material, For Frame Shape Straight, 1 in Overall Height, 10 ft Overall Length, 3/4 in Overall Width, Light- to Medium-Duty, Bristle Color Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.