Shop TANIS
See all product information
Create Account
Conveyor Guide, Nylon, 8 ft L
- Mfr # CGRB152096
- Zoro # G6613521
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Backing
Plastic
Overall Length (In.)
96
Overall Trim (In.)
1
Bristle Color
Natural
For Frame Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGRB152096
- Zoro #
- G6613521
- UPC #
- -
- Country of Origin
- United States
- Item
- Conveyor Guide
- Backing
- Plastic
- Overall Trim (In.)
- 1
- Bristle Color
- Natural
- For Frame Shape
- Straight
- For Conveyor Duty Rating
- Light- to Medium-Duty
- Fill Type
- .012" Natural Nylon
- Guide Material
- Nylon
- Contact Type
- Sliding
- Base Split
- Split
Dimensions
- Overall Length (In.)
- 96
- Overall Height
- 1 in
- Overall Length
- 8 ft
- Brush Length (In.)
- 96
- Top Width
- 3/4 in
- Guide Rail Channel Height
- 5/8 in
- Bottom Width
- 3/4 in
- Overall Width
- 3/4 in
- Wire Rope Length
- 8 ft
- Length
- 8 ft
Description
Conveyor Guide Brush, Nylon Guide Material, For Frame Shape Straight, 1 in Overall Height, 8 ft Overall Length, Light- to Medium-Duty, Bristle Color Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.