Cyl Brush, Blk, PP, 22 in L, 6 in Dia
- Mfr # RB620
- Zoro # G0772003
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Backing
16 Gauge Steel
Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
22
Type
Steel Tube With Collar Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB620
- Zoro #
- G0772003
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Backing Width (In.)
- 5/16
- Backing Height (In.)
- 5/16
- Overall Length (In.)
- 22
- Bristle Diameter
- 0.02 in
- Outside Dia. (In.)
- 6
- Brush Face Length
- 20 in
- Brush Length (In.)
- 20
- Overall Length
- 22 in
- Tube Diameter
- 2 in
- Brush Dia.
- 6 in
- Tube Dia. (In.)
- 2
- For Shaft Size
- 1 in
- For Maximum Conveyor Width
- 19 in
- Bristle Trim Height
- 2 in
- Wire Rope Length
- 22 in
- Length
- 22 in
Description
Cylinder Brush, Medium-Duty, Shaft Mount, Adjustable Conveyor Brush No, 6 in Brush Dia., Polypropylene Bristle Material, For Shaft Size 1 in, 22 in Overall Length, 20 in Brush Face Length, Crimped Wire Bristle Type, 0.02 in Bristle Diameter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.