Shop TANIS
See all product information
Create Account
Cyl Brush, Blk, PP, 24 in L, 10 in Dia
- Mfr # RB1022
- Zoro # G3117895
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Backing
16 Gauge Steel
Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
24
Type
Steel Tube With Collar Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB1022
- Zoro #
- G3117895
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Backing Width (In.)
- 5/16
- Backing Height (In.)
- 5/16
- Overall Length (In.)
- 24
- Bristle Diameter
- 0.04 in
- Brush Dia.
- 10 in
- Tube Diameter
- 2 in
- Overall Length
- 24 in
- Brush Length (In.)
- 22
- Tube Dia. (In.)
- 2
- Outside Dia. (In.)
- 10
- Brush Face Length
- 22 in
- For Shaft Size
- 1 in
- For Maximum Conveyor Width
- 21 in
- Bristle Trim Height
- 4 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Cylinder Brush, Medium-Duty, Shaft Mount, Adjustable Conveyor Brush No, 10 in Brush Dia., Polypropylene Bristle Material, For Shaft Size 1 in, 24 in Overall Length, 22 in Brush Face Length, Crimped Wire Bristle Type, 0.04 in Bristle Diameter