Shop TANIS
See all product information
Create Account
CylBrush, Natural, Nylon, 30"L, 6"Dia
- Mfr # CB6020
- Zoro # G3457955
product price:Â
$
97.69
/ea
Key Features
Backing
Galvanized Steel
Backing Width (In.)
3/16
Backing Height (In.)
7/32
Overall Length (In.)
30
Type
Coil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB6020
- Zoro #
- G3457955
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Backing Width (In.)
- 3/16
- Backing Height (In.)
- 7/32
- Overall Length (In.)
- 30
- For Shaft Size
- 1/2 in
- Outside Dia. (In.)
- 6
- Brush Dia.
- 6 in
- Brush Face Length
- 30 in
- Overall Length
- 30 in
- Bristle Diameter
- 0.02 in
- Brush Length (In.)
- 30
- For Maximum Conveyor Width
- 29 in
- Bristle Trim Height
- 2 1/2 in
- Wire Rope Length
- 30 in
- Length
- 30 in
Description
Cylinder Brush, Light-Duty, Mounting Kit (Sold Separately), Adjustable Conveyor Brush Yes, 6 in Brush Dia., Nylon Bristle Material, For Shaft Size 1/2 in, 30 in Overall Length, 30 in Brush Face Length, Crimped Wire Bristle Type, 0.02 in Bristle Diameter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.