Cyl"der/Funnel Wire Brush, Double Tuft, 2-1/2x9 L
Mfr # 06149
Zoro # G4143273
product price: $12.69
/eaKey Features
Brush Length
4 1/2 in
Overall Length
9 in
Bristle Color
Black
Bristle Material
Nylon
Product Type
Beaker Jar and Cylinder Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06149
Zoro #
G4143273
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
4 1/2 in
Overall Length
9 in
Brush Head Length - Imperial
4 1/2 in
Overall Length - Imperial
9 in
Details
Item
Cylinder/Funnel Brush
Bristle Color
Black
Bristle Material
Nylon
Product Type
Beaker Jar and Cylinder Brush
Non-Sparking
No
Description
Cylinder/Funnel Brush, Product Type Beaker Jar and Cylinder Brush, Overall Length - Imperial 9 in, Bristle Material Nylon, Non-Sparking No, Bristle Color Black, Brush Head Length - Imperial 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.