This item is Discontinued.

No Product Image Available

Hand Brush, Polypro Fill, 20", Blue, Package Quantity 6, Blue, Foam (Discontinued)

  • Mfr # 93103LB-C
  • Zoro # G2799802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93103LB-C
Zoro #
G2799802
UPC #
-
Country of Origin
Multiple

Dimensions

Trim Length
1-3/4"

Details

Bristle Color
Blue
Handle Color
Tan
Bristle Material
Polypropylene
Handle Material
Foam
Item
Hand Brush,Polypro Fill,20",Blue,Package Quantity 6
Features
20" Block Size
Color
Blue/Tan

Description

Hand Brush,Polypro Fill,20 In.,Blue,Package Quantity 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.