Hand Brush, Polypro Fill, 20", Yellow, Package Quantity 6, Yellow, Foam (Discontinued)
- Mfr # 93103LY-C
- Zoro # G2799811
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93103LY-C
Zoro #
G2799811
UPC #
-
Country of Origin
Multiple
Dimensions
Trim Length
1-3/4"
Details
Bristle Color
Yellow
Handle Color
Tan
Bristle Material
Polypropylene
Handle Material
Foam
Item
Hand Brush,Polypro Fill,20",Yellow,Package Quantity 6
Features
20" Block Size
Color
Yellow/Tan
Description
Hand Brush,Polypro Fill,20 In.,Yellow,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.