Micro Tube Wire Brush, Nylon, Natural, 7" OAL
Mfr # 901767
Zoro # G4148995
product price: $5.65
/eaKey Features
Brush Dia.
1/2 in
Brush Length
3 1/2 in
Overall Length
7 in
Bristle Color
White
Bristle Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901767
Zoro #
G4148995
UPC #
-
Country of Origin
United States
Dimensions
Brush Dia.
1/2 in
Brush Length
3 1/2 in
Overall Length
7 in
Bristle Length - Imperial
1/2 in
Brush Head Length - Imperial
3 1/2 in
Overall Length - Imperial
7 in
Details
Item
Micro Tube Brush
Bristle Color
White
Bristle Material
Nylon
Product Type
Babcock Brush
Handle Material
Galvanized Wire
Non-Sparking
No
Description
Micro Tube Brush, Product Type Babcock Brush, Overall Length - Imperial 7 in, Bristle Material Nylon, Handle Material Galvanized Wire, Non-Sparking No, Bristle Color White, Brush Head Length - Imperial 3 1/2 in, Bristle Length - Imperial 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.