Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Kit for Adjustable Conveyor Brushes

  • Mfr # CBKITFG

  • Zoro # G2800207


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Features
Stainless Steel
Overall Length
36 in
Holder Material
Stainless Steel
Shaft Size
3/4 in
Holder Outside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBKITFG
Zoro #
G2800207
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Shaft Size
3/4 in
Holder Outside Diameter
3/4 in

Details

Item
Cylinder Brush Holder
Features
Stainless Steel
Holder Material
Stainless Steel

Description

Cylinder Brush Holder, Stainless Steel, Holder Outside Diameter 3/4 in, 36 in Overall Length, Shaft Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.