Zoro Homepage
This item is Discontinued.
Tanis Plastic Holder, 60 In. Overall L, 180 Deg FPH410060

Plastic Holder, 60 In. Overall L, 180 Deg (Discontinued)

  • Mfr # FPH410060
  • Zoro # G9718177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPH410060
Zoro #
G9718177
UPC #
-
Country of Origin
United States

Dimensions

Backing Width (In.)
25/64
Backing Height (In.)
27/64
Overall Length (In.)
60
Backing Width
3/8 in
Backing Height
3/8 in
For Backing Width
3/8 in
For Backing Height
3/8 in
Overall Length
60 in
Brush Length
60 in

Details

Item
Strip Brush Holder
Backing
Flexible PVC
Type
Flexible PVC
Backing Material - Brush
PVC
Mounting Profile
180 Degrees Angle
Profile
180 Degrees

Description

Strip Brush Holder, Backing Material - Brush PVC, 3/8 in Backing Height, 3/8 in Backing Width, 180 Degrees Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.