Zoro Homepage

RaDial End Wire Brush, Tuft, 1-3/8 x 11" L

  • Mfr # 06132

  • Zoro # G4093503


product price: $4.89
/ea

Key Features

Brush Dia.
1 3/8 in
Brush Length
4 in
Bristle Color
Natural
Overall Length
11 in
Product Type
Babcock Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06132
Zoro #
G4093503
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
1 3/8 in
Brush Length
4 in
Overall Length
11 in
Bristle Length - Imperial
1 3/8 in
Brush Head Length - Imperial
4 in
Overall Length - Imperial
11 in

Details

Bristle Color
Natural
Item
Radial End Brush
Product Type
Babcock Brush
Non-Sparking
No

Description

Radial End Brush, Product Type Babcock Brush, Overall Length - Imperial 11 in, Non-Sparking No, Bristle Color Natural, Brush Head Length - Imperial 4 in, Bristle Length - Imperial 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.