Zoro Homepage

Strip Brush, 1/8 W, 24 In L, Trim3/4, PK10

  • Mfr # MB250024

  • Zoro # G6520744


product price: $49.39
/pk 10, $4.94/ea

Key Features

Backing
Galvanized Steel
Backing Width (In.)
1/8
Backing Height (In.)
1/8
Overall Length (In.)
24
Overall Trim (In.)
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB250024
Zoro #
G6520744
UPC #
-
Country of Origin
United States

Dimensions

Backing Width (In.)
1/8
Backing Height (In.)
1/8
Overall Length (In.)
24
Backing Width
1/8 in
Backing Height
1/8 in
Brush Length
24 in
Bristle Trim Height
3/4 in
Bristle Diameter
0.006 in
Brush Length (In.)
3/4

Details

Item
Strip Brush
Backing
Galvanized Steel
Overall Trim (In.)
3/4
Type
Metal Back
Backing Material - Brush
Steel
Bristle Color
Black
Bristle Material
Nylon
Fill Type
0.006" Crimped Nylon
Bristle Type
Crimped Wire
Backing Number
#2-1/2
Backing Flexibility
Rigid

Description

Strip Brush, Nylon Bristle Material, Rigid, Steel, 1/8 in Backing Height, 1/8 in Backing Width, #2-1/2, 3/4 in Bristle Trim Height, 24 in Brush Length, Bristle Color Black, 0.006 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.