Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip Brush, 3/16 W, 60 In L, Trim 3 In

  • Mfr # MB406460

  • Zoro # G7254177


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Backing
Stainless Steel
Backing Width (In.)
3/16
Backing Height (In.)
7/32
Overall Length (In.)
60
Overall Trim (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB406460
Zoro #
G7254177
UPC #
-
Country of Origin
Multiple

Dimensions

Backing Width (In.)
3/16
Backing Height (In.)
7/32
Overall Length (In.)
60
Backing Width
3/16 in
Backing Height
3/16 in
Brush Length
60 in
Bristle Trim Height
2 3/4 in
Brush Length (In.)
3
Bristle Diameter
0.008 in

Details

Item
Strip Brush
Backing
Stainless Steel
Overall Trim (In.)
3
Type
Metal Back
Backing Material - Brush
Stainless Steel
Bristle Color
Brass
Bristle Material
Brass
Backing Flexibility
Rigid
Bristle Type
Crimped Wire
Fill Type
0.008" Crimped Brass
Backing Number
#4

Description

Strip Brush, Brass Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 2 3/4 in Bristle Trim Height, 60 in Brush Length, Bristle Color Brass, 0.008 in Bristle Diameter, Crimped Wire Bristle Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.