Zoro Homepage

Strip Brush, 5/16 W, 48 In L, Trim 3 In

  • Mfr # MB710448

  • Zoro # G6872521


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Backing
Galvanized Steel
Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
48
Overall Trim (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB710448
Zoro #
G6872521
UPC #
-
Country of Origin
United States

Dimensions

Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
48
Backing Width
5/16 in
Backing Height
5/16 in
Bristle Diameter
0.035 in
Bristle Trim Height
2 11/16 in
Brush Length
48 in
Brush Length (In.)
3

Details

Item
Strip Brush
Backing
Galvanized Steel
Overall Trim (In.)
3
Type
Metal Back
Backing Material - Brush
Steel
Bristle Color
Natural
Bristle Material
PFA
Backing Number
#7
Fill Type
0.035" Straight PTFE
Backing Flexibility
Rigid
Bristle Type
Straight Wire

Description

Strip Brush, PFA Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 48 in Brush Length, Bristle Color Natural, 0.035 in Bristle Diameter, Straight Wire Bristle Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.