Zoro Homepage

Strip Brush, 5/16 W, 96 In L, Trim 2 In

  • Mfr # MB710296

  • Zoro # G7246303


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Backing
Galvanized Steel
Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
96
Overall Trim (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB710296
Zoro #
G7246303
UPC #
-
Country of Origin
United States

Dimensions

Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
96
Backing Width
5/16 in
Backing Height
5/16 in
Brush Length (In.)
2
Brush Length
96 in
Bristle Diameter
0.035 in
Bristle Trim Height
1 11/16 in

Details

Item
Strip Brush
Backing
Galvanized Steel
Overall Trim (In.)
2
Type
Metal Back
Backing Material - Brush
Steel
Bristle Color
Natural
Bristle Material
PFA
Backing Number
#7
Backing Flexibility
Rigid
Bristle Type
Straight Wire
Fill Type
0.035" Straight PTFE

Description

Strip Brush, PFA Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 1 11/16 in Bristle Trim Height, 96 in Brush Length, Bristle Color Natural, 0.035 in Bristle Diameter, Straight Wire Bristle Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.