Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip Brush, 5/16W, 48 In L, Trim 6 In, PK10

  • Mfr # MB701648

  • Zoro # G6648031


product price: $274.99
/pk 10, $27.50/ea
Free Shipping & Returns

Key Features

Backing
Galvanized Steel
Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
48
Overall Trim (In.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB701648
Zoro #
G6648031
UPC #
-
Country of Origin
United States

Dimensions

Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
48
Backing Width
5/16 in
Backing Height
5/16 in
Brush Length (In.)
6
Brush Length
48 in
Bristle Trim Height
5 11/16 in
Bristle Diameter
0.02 in

Details

Item
Strip Brush
Backing
Galvanized Steel
Overall Trim (In.)
6
Type
Metal Back
Backing Material - Brush
Steel
Bristle Color
Black
Bristle Material
Nylon
Backing Flexibility
Rigid
Bristle Type
Crimped Wire
Backing Number
#7
Fill Type
0.020" Crimped Nylon

Description

Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 5 11/16 in Bristle Trim Height, 48 in Brush Length, Bristle Color Black, 0.02 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.